Progress PP715430STR "Slim Profile" Flush Mount Ceiling Light
| Item: | PP715430STR |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.54
Details and Dimensions
| Height | 6-1/4" |
| Width | 38-3/4" |
| Length | 2-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Fluorescent F25T8 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 40 W |
| Glass Type | White Acrylic Diffuser |
| Shade Material | Glass |
| Eco-Friendly | Energy Star |


