X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFXC5150BN Pull-Out Spray Kitchen Faucet

Item: PFXC5150BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 7-5/8"
Construction Metal
ADA Compliant Yes
Spout Height 5-1/4"
Spout Reach 8-3/4"
Number Of Spray Head Functions 2
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
Eco-Friendly Water Sense
CEC Approved Yes