X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFX7002M Laundry Faucet

Item: PFX7002M
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Construction Brass
Flow Rate (GPM) 2.0
Number Of Handles 2 Handle
Low Lead Compliant No
Faucet Centers 4''
Spout Height 3-1/2"
Spout Length 6-3/4"
Valve Type Washerless