X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFTSHEC1000WH Toilet Seat

Item: PFTSHEC1000WH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bowl Type Round bowl
Length 16-7/8"
Width 14-15/16"
Construction Solid Plastic
Features Slide-off hinge for easy cleaning
Metal fasteners and hinge pins for added durability