X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFT151561 Self Rimming Bar Sink

Item: PFT151561
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 15"
Depth 7-3/5"
Overall Size 15'' x 15'' x 7-3/5''
Bowl Length 12-1/4"
Bowl Width 10-1/2"
Bowl Depth 6"
Number of Faucet Holes 1 Hole
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 22
ADA Compliant Yes
Includes Sink clips included