X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFCT103HEWH Two Piece Toilet

Item: PFCT103HEWH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 17"
ADA Height Yes
Width 15-3/4"
Water Depth From Rim 8-7/8'' x 7-5/8''
Flush Type Gravity Flush
Flush Technology High-Efficency
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Color Matched
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Cal Green Compliant
Water Sense
Features Color Matched Trip Lever, Close Coupled Tank With Cover
Includes Toilet Seat, Wax Ring, Closet Bolts
CEC Approved Yes
Height 31-1/4"
Length 30-1/4"
Lever Placement Front Mount