X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PF9312WH Toilet Tank Part

Item: PF9312WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Construction Viterous China
Features Dual Flush Allows 1.1 or 1.6 GPF
Gallons Per Flush (GPF) 1.1
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Additional Information 12'' Rough
Toilet Configuration Tank Only
Toilet Installation Type Floor Mounted