X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PF5114HEWH Toilet Tank Part

Item: PF5114HEWH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Width 15-3/4"
Length 8-3/8"
Construction Viterous China
Features 14'' Rough
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Flush Type Gravity Flush
Additional Information Tank Only