X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF5112UHEWH Toilet Tank Part

Item: PF5112UHEWH
Finish: White
Online Availability: Available for immediate shipment

List Price: $106.21

Price: $91.66



Details and Dimensions

Width 15-3/4"
Length 8-3/8"
Construction Viterous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Color Match
Flush Type Gravity Flush
Additional Information Tanks Only
Eco-Friendly Water Efficient