Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

PROFLO PF5112RHEWH Toilet Tank Part

Item: PF5112RHEWH
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Width 15-3/4"
Length 8-3/8"
Construction Viterous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Right Front
Trip Lever Included Yes
Trip Lever Finish Color Match
Flush Type Gravity Flush
Additional Information Right Trip Lever - Tank Only
Eco-Friendly Water Sense
Handle Type Lever