X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PF5112WHM Toilet Tank Part

Item: PF5112WHM
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $52.82

Price: $40.38 (Pricing is for White)



Details and Dimensions

Construction Viterous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Additional Information 12'' Rough
Toilet Configuration Tank Only
Toilet Installation Type Floor Mounted
CEC Approved No