X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF5112HEWH Toilet Tank Part

Item: PF5112HEWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $70.75

Price: $61.06 (Pricing is for White)



Details and Dimensions

Width 15-3/4"
Length 8-3/8"
Construction Viterous China
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Color Match
Flush Type Gravity Flush
Additional Information Tank Only