X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF5110WHM Toilet Tank Part

Item: PF5110WHM
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $95.36

Price: $72.90 (Pricing is for White)



Details and Dimensions

Construction Viterous China
Gallons Per Flush (GPF) 1.6
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Chrome
Additional Information 10'' Rough
Toilet Configuration Tank Only
Toilet Installation Type Floor Mounted
CEC Approved No