Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF5110HEWH Toilet Tank Part

Item: PF5110HEWH
Finish: White
Online Availability: Available for immediate shipment

List Price: $95.36

Price: $71.81

Details and Dimensions

Width 15-3/4"
Length 8-3/8"
Construction Viterous China
Features 10'' Rough
Gallons Per Flush (GPF) 1.28
Trip Lever Placement Left Front
Trip Lever Included Yes
Trip Lever Finish Color Match
Flush Type Gravity Flush
Additional Information Tank Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No
Handle Type Lever