X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF146352 "Dishwasher Hose" Dishwasher Part & Accessory

Item: PF146352
Finish: Stainless Steel

Price: $15.85

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Connection Size LF 3/8X3/8 C
Hose Length 60"
Construction Stainless Dishwasher Hose
Includes Includes 3/8'' or 1/2'' Comp Elbow