Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF146350 "Dishwasher Hose" Dishwasher Part & Accessory

Item: PF146350
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Connection Size 3/8'' or 1/2'' Comp Elbow
Hose Length 48"
Construction Stainless Dishwasher Hose
Additional Information 48'' Stainless Steel Dishwasher Hose
Features Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced inner core