X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF146207 "Ice Maker Connector" Part & Accessory

Item: PF146207
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Features Custom made cone washers are used with plastic ballcock nuts which have wings for hand tightening only
Connection Size Connection: 1/4'' Comp X 1/4'' Comp
Hose Length 84"
Construction Stainless