X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF146202 "Ice Maker Connector" Part & Accessory

Item: PF146202
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Features Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced inner core
Connection Size Connection: 1/4'' Comp X 1/4'' Comp
Hose Length 24"
Construction Stainless