X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF1400TWH Toilet Bowl Part

Item: PF1400TWH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Height 14-5/8"
Width 15-3/4"
Length 28-1/4"
Construction Viterous China
Bowl Type Round bowl
Additional Information Bowl Onlly
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No
Concealed Trapway No