X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF1400TWH/PF5112WHM "Low Consumption" Two Piece Toilet

Item: PF1400TWH/PF5112WHM
Finish: White
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 14-5/8"
Width 15-3/4"
Depth 28-1/4"
Water Depth From Rim 8 x 9
Flush Type Gravity Flush
Flush Technology Low Consumption
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Color Match
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Efficient