X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF1400HEWH Toilet Bowl Part

Item: PF1400HEWH
Finish: White
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 14-5/8"
Width 9-1/8"
Length 18-1/2"
Construction Viterous China
Bowl Type Round bowl
Gallons Per Flush (GPF) 1.28
Additional Information Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No
Concealed Trapway No
Eco-Friendly Water Sense