X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PRT65RPC/P0X6150R "Portola" Deck Mount Whirlpool Faucet

Item: PRT65RPC/P0X6150R
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $382.00

Price: $314.89 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 5-1/4"
Spout Reach 7-1/16"
Overall Height 7-3/16"
Flow Rate (GPM) 15.0
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
ADA Compliant Yes
Drain Location Reversible