X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PRT65RPC "Portola" Tub Faucet Trim Kit

Item: PRT65RPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 5-1/4"
Spout Length 7-1/16"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 15.0
Construction Solid Brass
ADA Compliant Yes
CEC Approved No
Drain Location Reversible
Overall Height 7-3/16"
Weight 4 lbs