X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PRT65NCK "Contempra" Whirlpool Faucet Trim Kit

Item: PRT65NCK
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $458.00

Price: $384.72 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 7-3/32"
Spout Length 8-1/16"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Drain Included No
ADA Compliant Yes
Overall Height 11-15/16"