X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PRT65NCC/P0X6440R "Contempra" Deck Mount Whirlpool Faucet

Item: PRT65NCC/P0X6440R
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 7-3/32"
Spout Reach 8-1/16"
Overall Height 11-15/16"
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 1-3/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Valve Type Ceramic Disc
Drain Included No
ADA Compliant Yes