Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PRT65MXC "Marielle" Whirlpool Faucet Trim Kit

Item: PRT65MXC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $317.00

Price: $266.28 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Length 9-3/16"
Number of Faucet Holes 3 Hole
Handle(s) Included No
Construction Metal
Shown With HHLM0B Handles (Sold Separately)
Additional Information Spout Only. Handles, Hubs, and Valve Sold Separately
Overall Height 9-15/16"