Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Pfister PRT65MXK "Marielle" Tub Faucet Trim Kit

Item: PRT65MXK
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Length 9-3/16"
Number of Faucet Holes 3 Hole
Handle(s) Included No
Construction Metal
Shown With HHLM0B Handles (Sold Separately)
Additional Information Spout Only. Handles, Hubs, and Valve Sold Separately
Overall Height 9-15/16"