Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PRT65GLC "Saxton" Whirlpool Faucet Trim Kit

Item: PRT65GLC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $268.00

Price: $225.12 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 5-1/16"
Spout Length 7-7/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Solid Brass
Drain Included No