X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PRT65YPU "Ashfield" Whirlpool Faucet Trim Kit

Item: PRT65YPU
Finish: Rustic Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $736.00

Price: $634.20 (Pricing is for Rustic Bronze)




Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 3-3/8"
Spout Length 8"
Handle Type Lever
Number Of Handles 3 Handle
Number of Faucet Holes 3 Hole
Construction Solid Brass
Additional Information Valve and Handle Not Included