Pfister PRT65YPC "Ashfield" Whirlpool Faucet Trim Kit
| Item: | PRT65YPC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $413.28 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Spout Height | 3-3/8" |
| Spout Length | 8" |
| Handle Type | Lever |
| Number Of Handles | 3 Handle |
| Number of Faucet Holes | 3 Hole |
| Construction | Solid Brass |
| Additional Information | Valve and Handle Not Included |
| Product Specifications |
| Warranty |


