Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Pfister
>
PRT64GLC/P0X6440R
Pfister PRT64GLC/P0X6440R "Saxton" Deck Mount With Handshower Whirlpool Faucet
| Item: | PRT64GLC/P0X6440R |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $553.31 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Rough In Valve Included | Yes |
| Spout Height | 5-1/16" |
| Spout Reach | 7-7/8" |
| Overall Height | 7-7/8" |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | Yes |
| Shown With | Metal Lever Handles |
| ADA Compliant | Yes |
| Product Specifications |
| Warranty |


