Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PRT64DFC "Kenzo" Whirlpool Faucet Trim Kit

Item: PRT64DFC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $543.00

Price: $456.12 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included No
Spout Height 3-13/16"
Spout Length 6-1/2"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handshower Included Yes
Flow Rate (GPM) 15-18
Construction Metal
Diverter Location Spout
ADA Compliant Yes
Back Flow Protection Yes