Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bathroom Sink Faucets
> Pfister
>
PR898NK0/P0X8310A
Pfister PR898NK0/P0X8310A "Contempra" Single Handle Tub & Shower Faucet
| Item: | PR898NK0/P0X8310A |
| Finish: | Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $298.35 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Ceramic Disc |
| Shower Head Diameter | 3-3/4" |
| Shower Head Height | 5-3/8" |
| Shower Head Type | Rain Head |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Spout Reach | 6-1/8" |
| Shown With | Metal Lever Handle |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Features | • Self Cleaning Showerhead |
| Product Specifications |
| Warranty |


