Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Pfister
>
PR898MBE
Pfister PR898MBE "Marielle" Tub & Shower Faucet Trim Kit
| Item: | PR898MBE |
| Finish: | Rustic Pewter |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $333.48 (Pricing is for Rustic Pewter)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Spout Length | 5" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Diverter Location | Spout |
| Drain Included | No |
| ADA Compliant | Yes |
| Product Specifications |
| Warranty |


