Pfister PR895DFC "Kenzo" Wall Mount Whirlpool Faucet
| Item: | PR895DFC |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $173.88 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Wall Mount |
| Spout Reach | 5-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Handshower Included | No |
| Shown With | Metal Lever Handles |
| ADA Compliant | Yes |
| Warranty |


