X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PR891NCC "Contempra" Non-Thermostatic Valve Trim

Item: PR891NCC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
ADA Compliant Yes
Low Lead Compliant Yes
Included Features Volume And Temperature Control
Valve Escutcheon Height 6-15/16"
Valve Escutcheon Width 6-15/16"