X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PR891NCK "Contempra" Non-Thermostatic Valve Trim

Item: PR891NCK
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $135.00

Price: $113.40 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
ADA Compliant Yes
Included Features Volume And Temperature Control
Low Lead Compliant Yes
Valve Escutcheon Height 6-15/16"
Valve Escutcheon Width 6-15/16"