X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PR891DFC "Kenzo" Custom Shower Trim Kit

Item: PR891DFC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $126.00

Price: $105.84 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Metal
ADA Compliant Yes
Concealed Screws Yes
Extension From Wall 2-1/2"
Height 7"
Mounting Hardware Included Yes
Width 7"