Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PR898YPC/P0X8310A "Ashfield" Single Handle Tub & Shower Faucet

Item: PR898YPC/P0X8310A
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $310.00

Price: $255.29 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Width 6-1/16"
Shower Head Type Rain Head
Valve Escutcheon Width 6-7/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Flow Rate (GPM) 2
Pressure Balanced No
Shown With Metal Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes