Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Pfister
>
PR897DC0
Pfister PR897DC0 "Treviso" Shower Faucet Trim Kit
| Item: | PR897DC0 |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $52.60 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Valve Type | Ceramic Disc |
| Shower Head Width | 4-1/2" |
| Shower Head Type | Multi Function |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | No |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Features | • Self Cleaning Showerhead |
| Tub/Shower Model Available | Yes |
| Valve Escutcheon Height | 6-3/4" |
| Valve Escutcheon Width | 6-3/4" |
| Product Specifications |
| Warranty |


