Pfister PR898YPC "Ashfield" Tub & Shower Faucet Trim Kit
| Item: | PR898YPC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $168.00 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Spout Length | 8-13/16" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| Diverter Location | Spout |
| Drain Included | No |
| ADA Compliant | Yes |
| Warranty |


