Pfister PT42AMFC "Parisa" Single Hole Bathroom Sink Faucet
| Item: | PT42AMFC |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $92.73 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single-Hole |
| Spout Height | 3-1/4" |
| Spout Reach | 4-1/4" |
| Shown With | Single Metal Handle |
| Low Lead Compliant | No |
| ADA Compliant | Yes |
| Product Specifications |
| Warranty |


