Pfister PRT65WEC "Carnegie" Whirlpool Faucet Trim Kit
| Item: | PRT65WEC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $304.58 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Spout Height | 5-1/4" |
| Spout Length | 10-15/16" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Construction | Solid Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • Trim Kit Only - Valve Sold Separately |
| Overall Height | 8-5/16" |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


