Pfister PRT65SRC "Serrano" Whirlpool Faucet Trim Kit
| Item: | PRT65SRC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $133.45 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Valve Type | Ceramic Disc |
| Spout Height | 6-11/16" |
| Spout Length | 6-3/4" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 1 or 3 Hole |
| Handle(s) Included | Yes |
| Construction | Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Additional Information | For Use With Rough-In Valves 0X6-040R or 0X6-140R |
| Diverter Spout | No |
| Escutcheon Included | No |
| Faucet Centers | 8'' Centers |
| Faucet Hole Configuration | 3 Hole |
| Faucet Hole Diameter | 2-1/16" |
| Height | 9-7/16" |
| Installation Hardware Included | Yes |
| Shown With | Metal Lever Handles |
| Product Specifications |
| Warranty |


