Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Pfister
>
PRT65FEC
Pfister PRT65FEC "Park Avenue" Whirlpool Faucet Trim Kit
| Item: | PRT65FEC |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $251.20 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Spout Height | 5-7/16" |
| Spout Length | 8-3/4" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Construction | Solid Brass |
| Drain Included | No |
| ADA Compliant | Yes |
| Features | • Trim Only Requires Valve Sold Separately |
| Overall Height | 7-5/16" |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


