X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PRT65DXK "Treviso" Whirlpool Faucet Trim Kit

Item: PRT65DXK
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment

List Price: $278.00

Price: $218.23



Details and Dimensions

Rough In Valve Included No
Valve Type Ceramic Disc
Spout Height 5-1/2"
Spout Length 8-1/2"
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included No
Construction Brass
ADA Compliant Yes
Features Handles Sold Separately
Faucet Hole Configuration 3 Hole
Height 9-5/16"
Installation Hardware Included Yes
Length 11-3/16"
Maximum Deck Thickness 2"