X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PRT65DFC "Kenzo" Whirlpool Faucet Trim Kit

Item: PRT65DFC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $495.00

Price: $415.80 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Valve Type Ceramic Disc
Spout Height 3-13/16"
Spout Length 6-1/2"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 15-18
Construction Metal
ADA Compliant Yes
Shown With Metal Lever Handles
Includes Metal Lever Handles
Faucet Hole Configuration 3 Hole
Height 6-7/16"
Maximum Deck Thickness 2"