Pfister PRT64WEC/P0X6440R "Carnegie" Deck Mount With Handshower Whirlpool Faucet
| Item: | PRT64WEC/P0X6440R |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $578.55 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | Yes |
| Spout Height | 4-1/8" |
| Spout Reach | 9" |
| Overall Height | 9-7/32" |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | Yes |
| Drain Included | No |
| ADA Compliant | Yes |
| Includes | Rough Valve and Hand Shower |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


