X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PR898SRC "Serrano" Tub & Shower Faucet Trim Kit

Item: PR898SRC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $72.00

Price: $56.52 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 2-13/16"
Shower Head Height 3-7/8"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Spray Functions Full Spray
Spout Height 2-1/2"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.2
Pressure Balanced Yes
Construction Brass
Connection Size 1/2 - 14 NPT
ADA Compliant Yes
Shown With Metal Lever Handle
Includes Shower Arm, Wall Flange
Additional Information For Use With Standard US Plumbing Connections
Diverter Spout Yes
Escutcheon Included Yes
Low Lead Compliant Yes
Valve Escutcheon Height 6-3/4"
Valve Escutcheon Width 6-3/4"