Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bathroom Sink Faucets
> Pfister
>
PR898NK1
Pfister PR898NK1 "Contempra" Tub & Shower Faucet Trim Kit
| Item: | PR898NK1 |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $262.92 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Valve Type | Tub 7 Shower |
| Shower Head Diameter | 3-3/4" |
| Shower Head Projection | 5-5/16" |
| Shower Head Type | Single Function |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Construction | Solid Brass |
| Diverter Location | Spout |
| Drain Included | No |
| Product Specifications |
| Parts Breakdown |
| Warranty |


